Shop AMPG
See all product information
Create Account
Rod End, Aluminum, Red Anodized, 5/8"-11 Thrd Sz, 2 in Thrd Lg, 5-5/8 in Overall Lg
Mfr # Z0026
Zoro # G0816555
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Material Grade/Class
6061
Finish
Red Anodized
Eye Inside Diameter
5/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0026
- Zoro #
- G0816555
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- Aluminum
- Material Grade/Class
- 6061
- Finish
- Red Anodized
- Thread Style
- Partially Threaded
- Type
- Rod End
- System of Measurement
- Inch
- Meets/Exceeds
- ASTM B211
- Thread Spacing
- Coarse
- Raw Material Tensile Strength, psi
- 45000
- Thread Fit
- 2A
- Style
- Bolt
- Thread Direction
- Right Hand
Description
Rod End Bolt, 5/8-11X5,Alum Red USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.