Shop AMPG
See all product information
Create Account
Rod End, 18-8 Stainless Steel, Plain, 1/2"-13 Thrd Sz, 1 in Thrd Lg, 4-1/4 in Overall Lg
- Mfr # Z0042SS
- Zoro # G0889005
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
303
Finish
Plain
Eye Inside Diameter
3/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0042SS
- Zoro #
- G0889005
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 303
- Finish
- Plain
- Thread Style
- Partially Threaded
- Type
- Rod End
- Meets/Exceeds
- ASTM A582
- Style
- Internal Thread
- System of Measurement
- Inch
- Thread Fit
- 2B
- Raw Material Tensile Strength, psi
- 70000
- Thread Spacing
- Coarse
- Thread Direction
- Right Hand
Dimensions
- Eye Inside Diameter
- 3/8 in
- Thread Length
- 1 in
- Thread Size
- 1/2"-13
- Length
- 4-1/4 in
- OD For Eye Bolt Head Size
- 1 x 9/16
- Shank Center Length
- 3-3/4
Description
Rod End Int Thrd,1/2-13,.380 Eye 18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.