Shop AMPG
See all product information
Create Account
Rod End, 18-8 Stainless Steel, Plain, 3/4"-10 Thrd Sz, 1 in Thrd Lg, 5-1/4 in Overall Lg
Mfr # Z0047SS
Zoro # G0795345
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
303
Finish
Plain
Eye Inside Diameter
3/4 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0047SS
- Zoro #
- G0795345
- UPC #
- -
- Country of Origin
- United States
- Item
- Rod End
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 303
- Finish
- Plain
- Thread Style
- Partially Threaded
- Type
- Rod End
- Meets/Exceeds
- ASTM A582
- Thread Fit
- 2B
- Raw Material Tensile Strength, psi
- 70000
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Spacing
- Coarse
- Style
- Internal Thread
Description
Rod End Int Thrd,3/4-10,.755 Eye 18-8 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.