Shop AMPG
See all product information
Create Account
Jam Nut, 2-1/2"-16, Steel, Black Oxide, 1/2 in Ht
- Mfr # Z0344
- Zoro # G0642323
product price:Â
$
65.19
/ea
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
1/2 in
Hex Width
3-1/4 in
Standards
Industry Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0344
- Zoro #
- G0642323
- UPC #
- -
- Country of Origin
- United States
- Item
- Jam Nut
- Material
- Steel
- Finish
- Black Oxide
- Standards
- Industry Standard
- System of Measurement
- Inch
- Thread Type
- UNS
- Thread Direction
- Right Hand
- Application
- Hydraulic Cylinder Clamping
- Nut Standards
- Industry Standard
- Nut Style
- Round Jam
- Basic Material
- Steel
- Fastener Finish
- Black Oxide
Dimensions
- Thread Size
- 2-1/2"-16
- Hex Height
- 1/2 in
- Hex Width
- 3-1/4 in
- Dia./Thread Size
- 2-1/2"-16
- Width Across Flats
- 3-1/4"
- Nut Height
- 1/2"
Description
Round Nut Spanner,2-1/2 In.-16 Size,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.