Shop AMPG
See all product information
Create Account
Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel
Mfr # Z4597SS
Zoro # G0772902
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Type
Shoulder Screw
Thread Size
1/4"-20
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4597SS
- Zoro #
- G0772902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Drive Size
- T27
- Barrel Head Dia.
- 9/16 in
- Screw Shoulder Length
- 1/8 in
- Screw Shoulder Dia.
- 5/16 in
- Screw Thread Length
- 3/8 in
- Barrel Head Height
- 9/64 in
Details
- Item
- Binding Screw
- Type
- Shoulder Screw
- Screw Head Style
- Truss
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Drive Type
- 6 Lobe with Pin
Description
Screw, 1/4-20X3/8 SHLD,6Lobe/Pin 18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov