
Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70051F08-SHORT
Zoro # G2203930
product price:Â $8.69
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-28
Shoulder Diameter
5/16 in
Drive Size
5/32
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR70051F08-SHORT
Zoro #
G2203930
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Shoulder Diameter
5/16 in
Shoulder Length
1/2 in
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
11/64
Diameter Thread Size
1/4-28
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
Short Thrd Knrl Hd Skt Shdr Screw,Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.