
Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel
Mfr # ZR1380-414H
Zoro # G6471127
product price:Â $7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
7/8 in
Drive Size
1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR1380-414H
Zoro #
G6471127
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
7/8 in
Drive Size
1/8
Head Diameter
3/8
Head Height
3/16
Thread Length
1/4 in
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
10-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,Alloy,10-32",7/8 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.