
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 7/32 in Shoulder Lg, Alloy Steel
Mfr # ZR1106-414H
Zoro # G6476377
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
5/32 in
Shoulder Length
7/32 in
Drive Size
3/32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR1106-414H
Zoro #
G6476377
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
5/32 in
Shoulder Length
7/32 in
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8
Thread Length
3/16
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
6-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,Alloy,6-32",7/32 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.