
Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 1 in Shoulder Lg, Alloy Steel
Mfr # ZR1036-414H
Zoro # G6476797
product price:Â $7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/8 in
Shoulder Length
1 in
Drive Size
5/64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR1036-414H
Zoro #
G6476797
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
1/8 in
Shoulder Length
1 in
Drive Size
5/64
Head Diameter
1/4
Head Height
1/8
Thread Length
5/32
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
4-40
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,Alloy,4-40",1 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.