
Shoulder Screw, 2B Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C08-TAP
Zoro # G6459665
product price:Â $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2B
Shoulder Diameter
5/16 in
Drive Size
5/32
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR60151C08-TAP
Zoro #
G6459665
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2B
Shoulder Diameter
5/16 in
Shoulder Length
1/2 in
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
1/4 in
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
6-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Nut
Description
Shoulder Screw,18-8 SS,6-32",1/2 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.