Shoulder Screw, 6g Thr Sz, 8.3mm Thr Lg, 10 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR402M5X10-LT

  • Zoro # G0808849


product price:  $8.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
5 mm
Drive Size
2.5mm
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR402M5X10-LT
Zoro #
G0808849
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
5 mm
Shoulder Length
10 mm
Drive Size
2.5mm
Head Diameter
8mm
Head Height
2.5mm
Thread Length
8.3mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M4 x 0.7

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Low-Profile

Description

Low Skt Shld Screw, 5 (M4)X10, LT 316SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products