
Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 1/4 in Shoulder Lg, Brass
Mfr # STR40632C04
Zoro # G6482257
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/32 in
Material
Brass
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR40632C04
Zoro #
G6482257
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
3/32 in
Shoulder Length
1/4 in
Head Diameter
3/16
Head Height
1/16
Thread Length
1/8
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
2-56
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
Brass
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Low-Profile
Description
Shoulder Screw,Brass,2-56",1/4 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.