Shop AMPG
See all product information
Create Account
Slot Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4124SS
Zoro # G0788354
product price:Â
$
2.99
/ea
Sold in multiples of 4 for $11.96
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4124SS
- Zoro #
- G0788354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Slot Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Slotted
- Head Style
- Truss
- Drive Type
- Slotted Drive
Description
Slot Barrel, 13/64X1/4, 8-32 18-8 SS