Shop AMPG
See all product information
Create Account
Slot Barrel, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, 410 Stainless Steel Zinc Plated
Mfr # Z4404-410HZ
Zoro # G0724794
product price:Â
$
9.39
/ea
Key Features
Type
Barrel
Thread Size
#10-24
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4404-410HZ
- Zoro #
- G0724794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Slot Barrel
- Type
- Barrel
- Material
- 410 Stainless Steel
- Finish
- Zinc Plated
- Barrel Head Style
- Truss
- Drive Type
- Slotted Drive
- Head Style
- Truss
Description
Slot Barrel, 1/4X1/4, 10-24 HT 410SS Zn