Spacer, No. 10 Screw Size, Passivated 316 Stainless Steel, 5/8 Overall Lg, 0.192 in Inside Dia

  • Mfr # ZAS38375-252-316

  • Zoro # G0797393


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

System of Measurement
Inch
For Screw Size
No. 10
Overall Length Tolerance
+/- 0.0015
Material
316 Stainless Steel
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZAS38375-252-316
Zoro #
G0797393
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
No. 10
Overall Length
5/8
Overall Length Tolerance
+/- 0.0015
Inside Diameter
0.192 in
Inside Diameter Tolerance
0.005
Outside Diameter
8-Mar
Outside Diameter Tolerance
+/- 0.0005
Inside Dia. Tolerance
+0.005
Inside Dia.
0.192

Details

Item
Spacer
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Passivated
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
316 SS
Spacer Finish
Passivated
Compliance
ASTM A276

Description

Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products