Shop AMPG
See all product information
Create Account
Headed Spring Anchor, #4-40, 18-8 Stainless Steel Plain
- Mfr # Z202030SS
- Zoro # G0883055
product price:Â
$
22.29
/ea
Key Features
Head Rotation
Headed
Thread Size
#4-40
Thread Length
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z202030SS
- Zoro #
- G0883055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Thread Length
- 5/32 in
- Shoulder Diameter
- .125
- Groove Depth
- 0.062
- Drive Size
- 5/64
- Head Height
- 0.125
- Head Dia.
- 0.25
- Groove Width
- 0.063
- Shoulder Length
- 1.25
Details
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Class
- 3A
- Drive
- Hex Socket
- Number of Grooves
- 3
Description
Spring Screw, .125X1-1/4, 4-40 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.