Shop AMPG

Headed Spring Anchor, #8-32, 18-8 Stainless Steel Plain

  • Mfr # Z202040SS

  • Zoro # G0883265


product price: 
$
24.59
/ea

Key Features

Head Rotation
Headed
Thread Size
#8-32
Thread Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z202040SS
Zoro #
G0883265
UPC #
-
Country of Origin
United States
Item
Spring Anchor
Head Rotation
Headed
Material
18-8 Stainless Steel
Finish
Plain
Thread Class
3A
Number of Grooves
3
Drive
Hex Socket

Description

Spring Screw, .172X1, 8-32 18-8 SS

Ratings & reviews