Shop AMPG
See all product information
Create Account
Headed Spring Anchor, #10-24, 18-8 Stainless Steel Plain
Mfr # Z202095SS
Zoro # G0883423
product price:Â
$
25.49
/ea
Key Features
Head Rotation
Headed
Thread Size
#10-24
Thread Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z202095SS
- Zoro #
- G0883423
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive
- Hex Socket
- Thread Class
- 3A
- Number of Grooves
- 3
Description
Spring Screw, .270X1, 10-24 18-8 SS