Shop AMPG
See all product information
Create Account
Headed Spring Anchor, #10-24, 18-8 Stainless Steel Plain
- Mfr # Z202100SS
- Zoro # G0883773
product price:Â
$
30.15
/ea
Key Features
Head Rotation
Headed
Thread Size
#10-24
Thread Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z202100SS
- Zoro #
- G0883773
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Class
- 3A
- Number of Grooves
- 3
- Drive
- Hex Socket
Description
Spring Screw, .270X1-1/4, 10-24 18-8 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.