Shop AMPG
See all product information
Create Account
Headed Spring Anchor, 5/16"-18, 18-8 Stainless Steel Plain
Mfr # Z202140SS
Zoro # G0883983
product price:Â
$
42.49
/ea
Key Features
Head Rotation
Headed
Thread Size
5/16"-18
Thread Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z202140SS
- Zoro #
- G0883983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Thread Length
- 1/2 in
- Head Dia.
- 0.5625
- Shoulder Diameter
- .374
- Groove Depth
- 0.136
- Head Height
- 0.25
- Shoulder Length
- 1.75
- Drive Size
- 3/16
- Groove Width
- 0.238
Details
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Number of Grooves
- 3
- Drive
- Hex Socket
- Thread Class
- 3A
Description
Spring Screw,.374X1-3/4,5/16-18 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.