Shop AMPG

Headed Spring Anchor, 5/16"-18, 18-8 Stainless Steel Plain

  • Mfr # Z202160SS

  • Zoro # G0884053


product price: 
$
32.79
/ea

Key Features

Head Rotation
Headed
Thread Size
5/16"-18
Thread Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z202160SS
Zoro #
G0884053
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thread Length
1/2 in
Shoulder Length
1.25
Groove Depth
0.092
Drive Size
3/16
Head Height
0.25
Shoulder Diameter
.418
Head Dia.
0.5625
Groove Width
0.326

Details

Item
Spring Anchor
Head Rotation
Headed
Material
18-8 Stainless Steel
Finish
Plain
Thread Class
3A
Drive
Hex Socket
Number of Grooves
3

Description

Spring Screw,.418X1-1/4,5/16-18 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.