Shop AMPG
See all product information
Create Account
Headed Spring Anchor, 3/4"-10, 18-8 Stainless Steel Plain
- Mfr # Z202240SS
- Zoro # G0884665
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Head Rotation
Headed
Thread Size
3/4"-10
Thread Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z202240SS
- Zoro #
- G0884665
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Headed
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Class
- 3A
- Drive
- Hex Socket
- Number of Grooves
- 3
Description
Spring Screw, .980X2-1/2, 3/4-10 18-8 SS