Shop AMPG
See all product information
Create Account
Headless with Jam Nut Spring Anchor, 1/2"-13, 3 in L, 18-8 Stainless Steel Plain
- Mfr # Z20127SS
- Zoro # G0888463
product price:Â
$
10.99
/ea
Key Features
Head Rotation
Headless with Jam Nut
Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Length
3 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z20127SS
- Zoro #
- G0888463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Thread Length
- 1-1/4 in
- Overall Length
- 3 in
- Head Dia.
- 0.5
- Groove Width
- 0.156
- Groove Depth
- 0.219
- Head Height
- 0.25
- Diameter
- 1/2
Details
- Item
- Spring Anchor
- Head Rotation
- Headless with Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Class
- 2A
- Drive
- Slotted
- Number of Grooves
- 1
Description
Spring Stud/Nut, 1/2X3, 1/2-13 18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov