Shop AMPG
See all product information
Create Account
Headless with Jam Nut Spring Anchor, 1/4"-20, 1-1/4 in L, 18-8 Stainless Steel Plain
Mfr # Z20106SS
Zoro # G0724812
product price:Â
$
7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Head Rotation
Headless with Jam Nut
Thread Size
1/4"-20
Thread Length
5/8 in
Overall Length
1-1/4 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z20106SS
- Zoro #
- G0724812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Thread Length
- 5/8 in
- Overall Length
- 1-1/4 in
- Groove Depth
- 0.094
- Diameter
- 1/4
- Groove Width
- 0.125
- Head Dia.
- 0.25
- Head Height
- 0.15625
Details
- Item
- Spring Anchor
- Head Rotation
- Headless with Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive
- Slotted
- Thread Class
- 2A
- Number of Grooves
- 1
Description
Spring Stud/Nut, 1/4X1-1/4, 1/4-20 188SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov