Shop AMPG
See all product information
Create Account
Headless with Jam Nut Spring Anchor, #5-40, 1 in L, 18-8 Stainless Steel Plain
Mfr # Z20077SS
Zoro # G0778520
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Head Rotation
Headless with Jam Nut
Thread Size
#5-40
Thread Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z20077SS
- Zoro #
- G0778520
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Headless with Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Number of Grooves
- 1
- Drive
- Slotted
- Thread Class
- 2A
Description
Spring Stud/Nut, 1/8X1, 5-40 18-8SS