Shop AMPG
See all product information
Create Account
Headless with Jam Nut Spring Anchor, 5/16"-18, 1 in L, 18-8 Stainless Steel Plain
- Mfr # Z20110SS
- Zoro # G0810790
product price:Â
$
7.14
/ea
Sold in multiples of 2 for $14.28
Key Features
Head Rotation
Headless with Jam Nut
Thread Size
5/16"-18
Thread Length
3/4 in
Overall Length
1 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z20110SS
- Zoro #
- G0810790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Thread Length
- 3/4 in
- Overall Length
- 1 in
- Head Height
- 0.15625
- Diameter
- 5/16
- Groove Width
- 0.125
- Head Dia.
- 0.3125
- Groove Depth
- 0.125
Details
- Item
- Spring Anchor
- Head Rotation
- Headless with Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive
- Slotted
- Thread Class
- 2A
- Number of Grooves
- 1
Description
Spring Stud/Nut, 5/16X1, 5/16-18 18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.