Shop AMPG
See all product information
Create Account
Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain
Mfr # Z20113SS
Zoro # G0811463
product price:Â
$
9.29
/ea
Key Features
Head Rotation
Headless with Jam Nut
Thread Size
5/16"-18
Thread Length
3/4 in
Overall Length
2 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z20113SS
- Zoro #
- G0811463
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Anchor
- Head Rotation
- Headless with Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Number of Grooves
- 1
- Thread Class
- 2A
- Drive
- Slotted
Description
Spring Stud/Nut, 5/16X2, 5/16-18 18-8SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.