Shop AMPG
See all product information
Create Account
Nut Insert, #6-32 Thrd Sz, 15/64 in L, Round, Stainless Steel, Plain, 5 PK
Mfr # Z1964SS-5
Zoro # G6553290
product price:Â
$
22.15
/pk of 5, $4.43/ea
Key Features
Thread Size
#6-32
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.27 in
Overall Length
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1964SS-5
- Zoro #
- G6553290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Maximum Hole Diameter
- 0.27 in
- Overall Length
- 15/64 in
- Insert Diameter
- 0.257 in
- Drill Bit Size
- 17/64 in
- Minimum Material Thickness
- 0.23 in
- Length
- 15/64 in
- Wire Rope Length
- 15/64 in
Details
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.223 to 0.230 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- 18-8
- Insert Nut Type
- Allen Nut
- Thread Fit
- 2B
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 15/64 in, Installed Length Not Applicable, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.27 in, Minimum Material Thickness 0.23 in