Shop AMPG
See all product information
Create Account
Nut Insert, M4-0.70 Thrd Sz, 17/64 in L, Round, Stainless Steel, Plain
- Mfr # Z1963MSS
- Zoro # G6558872
product price:Â
$
16.15
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.298 in
Overall Length
17/64 in
Insert Diameter
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1963MSS
- Zoro #
- G6558872
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M4-0.70
- Maximum Hole Diameter
- 0.298 in
- Overall Length
- 17/64 in
- Insert Diameter
- 0.28 in
- Drill Bit Size
- 19/64 in
- Minimum Material Thickness
- 0.273 in
- Length
- 17/64 in
- Thread Depth
- 3.17 mm
- Drive Size
- 3/16 in
- Wire Rope Length
- 17/64 in
Description
Allen Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 17/64 in, Installed Length Not Applicable, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.298 in, Minimum Material Thickness 0.273 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.