Shop AMPG
See all product information
Create Account
Nut Insert, M8-1.25 Thrd Sz, 33/64 L, Round, Stainless Steel, Plain
Mfr # Z1968MSS
Zoro # G6578533
product price:Â
$
23.59
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.516 in
Overall Length
33/64
Insert Diameter
0.498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1968MSS
- Zoro #
- G6578533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M8-1.25
- Maximum Hole Diameter
- 0.516 in
- Overall Length
- 33/64
- Insert Diameter
- 0.498 in
- Drill Bit Size
- 33/64 in
- Minimum Material Thickness
- 0.522 in
- Length
- 33/64 in
- Thread Depth
- 7.23 mm
- Drive Size
- 5/16 in
- Wire Rope Length
- 33/64 in
Description
Threaded Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 33/64 in, Maximum Hole Diameter 0.516 in, Minimum Material Thickness 0.522 in