Shop AMPG
See all product information
Create Account
Nut Insert, 5/16"-18 Thrd Sz, 33/64 in L, Round, Stainless Steel, Plain
- Mfr # Z1972SS
- Zoro # G6553622
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.516 in
Overall Length
33/64 in
Insert Diameter
0.498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1972SS
- Zoro #
- G6553622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Maximum Hole Diameter
- 0.516 in
- Overall Length
- 33/64 in
- Insert Diameter
- 0.498 in
- Drill Bit Size
- 33/64 in
- Minimum Material Thickness
- 0.522 in
- Length
- 33/64 in
- Wire Rope Length
- 33/64 in
Details
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.512 to 0.522 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2B
- Compatible Material
- Metal, Plastic
- Insert Nut Type
- Allen Nut
- Material Grade/Class
- 18-8
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 33/64 in, Maximum Hole Diameter 0.516 in, Minimum Material Thickness 0.522 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.