Shop AMPG

Nut Insert, M12-1.75 Thrd Sz, 47/64 in L, Round, Stainless Steel, Plain

  • Mfr # Z1972MSS
  • Zoro # G6539701

product price: 
$
37.49
/ea

Key Features

Thread Size
M12-1.75
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
0.733 in
Overall Length
47/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1972MSS
Zoro #
G6539701
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Maximum Hole Diameter
0.733 in
Overall Length
47/64 in
Insert Diameter
0.71 in
Drill Bit Size
47/64 in
Minimum Material Thickness
0.733 in
Length
47/64 in
Drive Size
7/16 in
Thread Depth
9.14 mm
Wire Rope Length
47/64 in

Details

Item
Nut Insert
Material
Stainless Steel
Finish
Plain
Thread Type
Metric Coarse
Body Type
Round
Body Texture
Knurled
Grip Range
0.718 to 0.773 in
Thread Direction
Right Hand
Features
Corrosion Resistant
System of Measurement
Inch
Thread Pitch
1.75 mm
Manufacturer Location
Made in USA
Compatible Material
Metal, Plastic
Material Quality Standards
ASTM A194
Material Grade/Class
18-8
Insert Nut Type
Allen Nut
Thread Style
Partially Threaded
Thread Fit
6H

Description

Threaded Insert, System of Measurement Inch, Insert Diameter 23/32 in, Overall Length 47/64 in, Installed Length Not Applicable, Thread Size M12-1.75, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 47/64 in, Maximum Hole Diameter 0.733 in, Minimum Material Thickness 0.733 in

Ratings & reviews