Shop AMPG
See all product information
Create Account
Nut Insert, 7/8"-14 Thrd Sz, 1-23/64 in L, Round, Stainless Steel, Plain
- Mfr # Z1987SS
- Zoro # G6538380
product price:Â
$
46.49
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Maximum Hole Diameter
1.418 in
Overall Length
1-23/64 in
Insert Diameter
1.361 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1987SS
- Zoro #
- G6538380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-14
- Maximum Hole Diameter
- 1.418 in
- Overall Length
- 1-23/64 in
- Insert Diameter
- 1.361 in
- Drill Bit Size
- 1-13/32 in
- Minimum Material Thickness
- 1.358 in
- Length
- 1 23/64 in
- Wire Rope Length
- 1 23/64 in
Details
- Item
- Nut Insert
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- UNF
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 1.343 to 1.358 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Compatible Material
- Metal, Plastic
- Thread Fit
- 2B
- Insert Nut Type
- Allen Nut
- Material Grade/Class
- 18-8
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 23/64 in, Overall Length 1 23/64 in, Installed Length Not Applicable, Thread Size 7/8 In.-14, Thread Direction Right Hand, Thread Type Fine, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 13/32 in, Maximum Hole Diameter 1.418 in, Minimum Material Thickness 1.358 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.