Shop AMPG
See all product information
Create Account
Nut Insert, #4-40 Thrd Sz, 11/64 in L, Round, Steel, Black Oxide, 5 PK
Mfr # Z1960-5
Zoro # G6525869
product price:Â
$
10.99
/pk of 5, $2.20/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.202 in
Overall Length
11/64 in
Insert Diameter
0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1960-5
- Zoro #
- G6525869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Maximum Hole Diameter
- 0.202 in
- Overall Length
- 11/64 in
- Insert Diameter
- 0.187 in
- Drill Bit Size
- 13/64 in
- Minimum Material Thickness
- 0.179 in
- Length
- 11/64 in
- Wire Rope Length
- 11/64 in
Details
- Item
- Nut Insert
- Material
- Steel
- Finish
- Black Oxide
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.172 to 0.179 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- Grade 2H
- Insert Nut Type
- Allen Nut
- Thread Fit
- 2B
Description
Allen Nut, System of Measurement Inch, Insert Diameter 3/16 in, Overall Length 11/64 in, Installed Length Not Applicable, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 13/64 in, Maximum Hole Diameter 0.202 in, Minimum Material Thickness 0.179 in