Shop AMPG
See all product information
Create Account
Nut Insert, M3-0.50 Thrd Sz, 11/64 in L, Round, Steel, Black Oxide, 5 PK
- Mfr # Z1960M-5
- Zoro # G6543807
product price:Â
$
12.19
/pk of 5, $2.44/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.202 in
Overall Length
11/64 in
Insert Diameter
0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1960M-5
- Zoro #
- G6543807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M3-0.50
- Maximum Hole Diameter
- 0.202 in
- Overall Length
- 11/64 in
- Insert Diameter
- 0.187 in
- Drill Bit Size
- 13/64 in
- Minimum Material Thickness
- 0.179 in
- Length
- 11/64 in
- Thread Depth
- 2.03 mm
- Drive Size
- 1/8 in
- Wire Rope Length
- 11/64 in
Description
Allen Nut, System of Measurement Inch, Insert Diameter 3/16 in, Overall Length 11/64 in, Installed Length Not Applicable, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 13/64 in, Maximum Hole Diameter 0.202 in, Minimum Material Thickness 0.179 in