Shop AMPG
See all product information
Create Account
Nut Insert, #5-40 Thrd Sz, 13/64 in L, Round, Steel, Black Oxide, 5 PK
Mfr # Z1962-5
Zoro # G6579190
product price:Â
$
12.75
/pk 5, $2.55/ea
Key Features
Thread Size
#5-40
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.202 in
Overall Length
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1962-5
- Zoro #
- G6579190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #5-40
- Maximum Hole Diameter
- 0.202 in
- Overall Length
- 13/64 in
- Insert Diameter
- 0.187 in
- Drill Bit Size
- 13/64 in
- Minimum Material Thickness
- 0.205 in
- Length
- 13/64 in
- Wire Rope Length
- 13/64 in
Details
- Item
- Nut Insert
- Material
- Steel
- Finish
- Black Oxide
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.198 to 0.205 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Compatible Material
- Metal, Plastic
- Insert Nut Type
- Allen Nut
- Thread Fit
- 2B
- Material Grade/Class
- Grade 2H
Description
Allen Nut, System of Measurement Inch, Insert Diameter 3/16 in, Overall Length 13/64 in, Installed Length Not Applicable, Thread Size #5-40, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 13/64 in, Maximum Hole Diameter 0.202 in, Minimum Material Thickness 0.205 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.