Shop AMPG
See all product information
Create Account
Nut Insert, #8-32 Thrd Sz, 17/64 in L, Round, Steel, Black Oxide, 5 PK
Mfr # Z1966-5
Zoro # G6549090
product price:Â
$
11.99
/pk 5, $2.40/ea
Key Features
Thread Size
#8-32
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.298 in
Overall Length
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1966-5
- Zoro #
- G6549090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Maximum Hole Diameter
- 0.298 in
- Overall Length
- 17/64 in
- Insert Diameter
- 0.28 in
- Drill Bit Size
- 19/64 in
- Minimum Material Thickness
- 0.273 in
- Length
- 17/64 in
- Wire Rope Length
- 17/64 in
Details
- Item
- Nut Insert
- Material
- Steel
- Finish
- Black Oxide
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.223 to 0.230 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Insert Nut Type
- Allen Nut
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- Grade 2H
- Thread Fit
- 2B
Description
Allen Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 17/64 in, Installed Length Not Applicable, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.298 in, Minimum Material Thickness 0.273 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.