Shop AMPG
See all product information
Create Account
Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK
- Mfr # Z1971-5
- Zoro # G6548619
product price:Â
$
14.25
/pk 5, $2.85/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.421 in
Overall Length
27/64 in
Insert Diameter
0.403 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1971-5
- Zoro #
- G6548619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Maximum Hole Diameter
- 0.421 in
- Overall Length
- 27/64 in
- Insert Diameter
- 0.403 in
- Drill Bit Size
- 27/64 in
- Minimum Material Thickness
- 0.419 in
- Length
- 27/64 in
- Wire Rope Length
- 27/64 in
Details
- Item
- Nut Insert
- Material
- Steel
- Finish
- Black Oxide
- Thread Type
- UNF
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.409 to 0.419 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Insert Nut Type
- Allen Nut
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- Grade 2H
- Thread Fit
- 2B
Description
Allen Nut, System of Measurement Inch, Insert Diameter 13/32 in, Overall Length 27/64 in, Installed Length Not Applicable, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 27/64 in, Maximum Hole Diameter 0.421 in, Minimum Material Thickness 0.419 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.