Shop AMPG

Nut Insert, M8-1.25 Thrd Sz, 33/64 in L, Round, Steel, Black Oxide, 5 PK

  • Mfr # Z1968M-5

  • Zoro # G6566012

CAD Available

product price: 
$
20.69
/pk 5, $4.14/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.516 in
Overall Length
33/64 in
Insert Diameter
0.498 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1968M-5
Zoro #
G6566012
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Maximum Hole Diameter
0.516 in
Overall Length
33/64 in
Insert Diameter
0.498 in
Drill Bit Size
33/64 in
Minimum Material Thickness
0.522 in
Length
33/64 in
Thread Depth
7.23 mm
Drive Size
5/16 in
Wire Rope Length
33/64 in

Details

CAD Available
Yes
Item
Nut Insert
Material
Steel
Finish
Black Oxide
Thread Type
Metric Coarse
Body Type
Round
Body Texture
Knurled
Grip Range
0.512 to 0.522 in
Thread Direction
Right Hand
Features
Corrosion Resistant
System of Measurement
Inch
Insert Nut Type
Allen Nut
Thread Pitch
1.25 mm
Material Quality Standards
ASTM A194
Thread Fit
6H
Material Grade/Class
Grade 2H
Thread Style
Partially Threaded
Manufacturer Location
Made in USA
Compatible Material
Metal, Plastic

Description

Allen Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 33/64 in, Maximum Hole Diameter 0.516 in, Minimum Material Thickness 0.522 in

Ratings & reviews