Shop AMPG
See all product information
Create Account
Nut Insert, 5/16"-18 Thrd Sz, 33/64 in L, Round, Steel, Black Oxide, 5 PK
- Mfr # Z1972-5
- Zoro # G6540051
product price:Â
$
16.85
/pk 5, $3.37/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.516 in
Overall Length
33/64 in
Insert Diameter
0.498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1972-5
- Zoro #
- G6540051
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut Insert
- Material
- Steel
- Finish
- Black Oxide
- Thread Type
- UNC
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 0.512 to 0.522 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- Grade 2H
- Thread Fit
- 2B
- Insert Nut Type
- Allen Nut
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 33/64 in, Installed Length Not Applicable, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 33/64 in, Maximum Hole Diameter 0.516 in, Minimum Material Thickness 0.522 in