Shop AMPG
See all product information
Create Account
Nut Insert, M10-1.50 Thrd Sz, 5/8 in L, Round, Steel, Black Oxide, 5 PK
- Mfr # Z1970M-5
- Zoro # G6535273
product price:Â
$
28.89
/pk 5, $5.78/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.61 in
Overall Length
5/8 in
Insert Diameter
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1970M-5
- Zoro #
- G6535273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10-1.50
- Maximum Hole Diameter
- 0.61 in
- Overall Length
- 5/8 in
- Insert Diameter
- 0.59 in
- Drill Bit Size
- 39/64 in
- Minimum Material Thickness
- 0.621 in
- Length
- 5/8 in
- Drive Size
- 3/8 in
- Thread Depth
- 8.25 mm
- Wire Rope Length
- 5/8 in
Description
Allen Nut, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Installed Length Not Applicable, Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 39/64 in, Maximum Hole Diameter 0.61 in, Minimum Material Thickness 0.621 in