Shop AMPG
See all product information
Create Account
Nut Insert, M14-2.00 Thrd Sz, 27/32 in L, Round, Steel, Black Oxide
- Mfr # Z1974M
- Zoro # G6565382
product price:Â
$
7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
0.831 in
Overall Length
27/32 in
Insert Diameter
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1974M
- Zoro #
- G6565382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M14-2.00
- Maximum Hole Diameter
- 0.831 in
- Overall Length
- 27/32 in
- Insert Diameter
- 0.8 in
- Drill Bit Size
- 53/64 in
- Minimum Material Thickness
- 0.836 in
- Length
- 27/32 in
- Thread Depth
- 11.3 mm
- Drive Size
- 1/2 in
- Wire Rope Length
- 27/32 in
Description
Allen Nut, System of Measurement Inch, Insert Diameter 51/64 in, Overall Length 27/32 in, Installed Length Not Applicable, Thread Size M14-2.00, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 53/64 in, Maximum Hole Diameter 0.831 in, Minimum Material Thickness 0.836 in