Shop AMPG
See all product information
Create Account
Nut Insert, M20-2.50 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide
- Mfr # Z1978M
- Zoro # G6555339
product price:Â
$
19.39
/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
1.203 in
Overall Length
1-3/16 in
Insert Diameter
1.158 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1978M
- Zoro #
- G6555339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M20-2.50
- Maximum Hole Diameter
- 1.203 in
- Overall Length
- 1-3/16 in
- Insert Diameter
- 1.158 in
- Drill Bit Size
- 1-13/64 in
- Minimum Material Thickness
- 1.185 in
- Length
- 1 3/16 in
- Drive Size
- 3/4 in
- Thread Depth
- 15.24 mm
- Wire Rope Length
- 1 3/16 in
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 5/32 in, Overall Length 1 3/16 in, Installed Length Not Applicable, Thread Size M20-2.50, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 13/64 in, Maximum Hole Diameter 1.203 in, Minimum Material Thickness 1.185 in