Shop AMPG
See all product information
Create Account
Nut Insert, M24-3.00 Thrd Sz, 1-17/32 in L, Round, Steel, Black Oxide
Mfr # Z1979M
Zoro # G6572419
product price:Â
$
38.89
/ea
Key Features
Thread Size
M24-3.00
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
1.605 in
Overall Length
1-17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1979M
- Zoro #
- G6572419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M24-3.00
- Maximum Hole Diameter
- 1.605 in
- Overall Length
- 1-17/32 in
- Insert Diameter
- 1.533 in
- Drill Bit Size
- 1-9/16 in
- Minimum Material Thickness
- 1.532 in
- Length
- 1 17/32 in
- Thread Depth
- 20.57 mm
- Drive Size
- 1 in
- Wire Rope Length
- 1 17/32 in
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 17/32 in, Overall Length 1 17/32 in, Installed Length Not Applicable, Thread Size M24-3.00, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 9/16 in, Maximum Hole Diameter 1.605 in, Minimum Material Thickness 1.532 in