Shop AMPG
See all product information
Create Account
Nut Insert, 1-1/4" Thrd Sz, 1-17/32 in L, Round, Steel, Black Oxide
- Mfr # Z1989
- Zoro # G6525963
product price:Â
$
36.99
/ea
Key Features
Material
Steel
Finish
Black Oxide
Maximum Hole Diameter
1.605 in
Overall Length
1-17/32 in
Insert Diameter
1.533 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1989
- Zoro #
- G6525963
- UPC #
- -
- Country of Origin
- United States
- Item
- Nut Insert
- Material
- Steel
- Finish
- Black Oxide
- Thread Type
- UNF
- Body Type
- Round
- Body Texture
- Knurled
- Grip Range
- 1.517 to 1.532 in
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2B
- Compatible Material
- Metal, Plastic
- Material Grade/Class
- Grade 2H
- Insert Nut Type
- Allen Nut
Description
Allen Nut, System of Measurement Inch, Insert Diameter 1 17/32 in, Overall Length 1 17/32 in, Installed Length Not Applicable, Thread Size 1 In.-14, Thread Direction Right Hand, Thread Type Fine, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Steel, Material Grade/Class Grade 2H, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size 1 9/16 in, Maximum Hole Diameter 1.605 in, Minimum Material Thickness 1.532 in