
Thumb Nut, No 1/4"-28 Size, SS Grade 18-8
Mfr # NUT6811428
Zoro # G0640987
product price:Â $9.69
/eaKey Features
System of Measurement
Inch
Dia./Thread Size
1/4"-28
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT6811428
Zoro #
G0640987
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
1/4"-28
Nut Height
3/4"
Width Across Flats
3/4"
Details
Item
Thumb Nut,#1/4"-28 Size,SS Grade 18-8
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
NC-UNC Threads
Description
Thumb Nut,#1/4 In.-28 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.