Shop AMPG
See all product information
Create Account
Thumb Nut, No 5-40 Size, SS Grade 18-8
- Mfr # NUT681540
- Zoro # G0640862
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
System of Measurement
Inch
Dia./Thread Size
#5-40
Nut Style
Thumb
Basic Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT681540
- Zoro #
- G0640862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- #5-40
- Width Across Flats
- 1/2"
- Nut Height
- 5/8"
Details
- Item
- Thumb Nut,#5-40 Size,SS Grade 18-8
- System of Measurement
- Inch
- Nut Style
- Thumb
- Basic Material
- Stainless Steel
- Material Grade
- 18-8
- Fastener Finish
- Plain
- Nut Standards
- NC-UNC Threads
Description
Thumb Nut,#5-40 Size,SS Grade 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.