Shop AMPG

Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg

  • Mfr # Z0776SL

  • Zoro # G0781969


product price: 
$
14.15
/ea

Key Features

Thread Size
#10-32
Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0776SL
Zoro #
G0781969
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

Head Shape
Slotted
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

Thumb Screw, 10-32X1,1/4X1/2 Slot Hd SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews