Shop AMPG
See all product information
Create Account
Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 1 in Lg
Mfr # Z2346SS
Zoro # G0769070
product price:Â
$
22.89
/ea
Key Features
Thread Size
1/4"-20
Head Shape
Knurl High Head Shoulder
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2346SS
- Zoro #
- G0769070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
Details
- Head Shape
- Knurl High Head Shoulder
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Material
- 18-8 Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Screw, 1/4-20X1 Shoulder, 18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov