Shop AMPG
See all product information
Create Account
Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 1/2 in Lg
- Mfr # Z2340SS
- Zoro # G0769490
product price:Â
$
18.19
/ea
Key Features
Thread Size
1/4"-20
Head Shape
Knurl High Head Shoulder
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2340SS
- Zoro #
- G0769490
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Knurl High Head Shoulder
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Material
- 18-8 Stainless Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Screw, 1/4-20X1/2 Shoulder, 18-8SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.